3/4" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 700' Reel

Item #: 404062

Cat #: 075LT700FT

UPC:

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 700 Foot Reel

Overview

3/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 700 Foot Reel

A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 075LT700FT

Specifications

Diameter: 3/4 in
Length: 700 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Non-UL - Type LT
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Non-UL - Type LT
Length: 700 ft
Color: Gray
Package Type: Reel