1" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 100' Coil

Item #: 404064

Cat #: 100LT100FT

UPC:

to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 100 Foot Coil

Overview

1 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 100 Foot Coil

A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 100LT100FT

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: Non-UL - Type LT
Length: 100 ft
Jacket: PVC
Material: Steel
Type: Non-UL - Type LT
Diameter: 1 in
Color: Gray
Package Type: Coil