PVC Expansion Coupling, 2-Piece, Size: 5", Expansion Max: 8"

Item #: 404079

Cat #: 500X800EXPCPL2

UPC:

to view pricing and more.
Documents & Guides
PVC Expansion Coupling, 2-Piece, Size: 5 Inch, Expansion Max: 8 Inch, Non-Metallic

Overview

PVC Expansion Coupling, 2-Piece, Size: 5 Inch, Expansion Max: 8 Inch, Non-Metallic

One Piece Expansion Couplings are designed to compensate for length changes due to temperature variations in exposed conduit runs

Also known as: 500X800EXPCPL2

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC