This product may not be available in all locations.
1
more

Breaker, 30A, 480VAC, 25kAIC, 2P, Molded Case, Thermal Magnetic
Item #: 404082
Cat #: THED124030
UPC: 783164231250
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 2-Pole, 480 Volt AC, 25 kAIC, Thermal Magnetic, No Lugs
Overview
Breaker, Molded Case, 30 Amp, 2-Pole, 480 Volt AC, 25 kAIC, Thermal Magnetic, No Lugs
Also known as: 783164231250, THED124030
Specifications
| Volts AC: | 480 |
| Poles: | 2 |
| Type: | Breaker; Molded Case, Breaker |
| Amps: | 30 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 125 kA |
| Interrupt Rating AC: | 25 kA |
| Volts AC: | 480 |
| Type: | Breaker; Molded Case, Breaker |
| Family / Style: | E150 |
| Interrupt Rating DC: | 125 kA |
| Poles: | 2 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |