This product has been discontinued.
This product may not be available in all locations.

Pilot Device, Enclosure, 1 Hole, N3/3R/4/4X/12/13, Stainless Steel
Item #: 404175
Cat #: CR104PES11B
UPC: 783166283240
to view pricing and more.
Documents & Guides
Pilot Device, Enclosure, Stainless Steel, 1 Hole, NEMA 3/3R/4/4X/12/13, Pre-Wired for Push Button
Overview
Pilot Device, Enclosure, Stainless Steel, 1 Hole, NEMA 3/3R/4/4X/12/13, Pre-Wired for Push Button
Also known as: 783166283240, CR104PES11B
Specifications
| Color: | Red/Green |
| Size: | 30 mm |
| Family / Style: | CR104 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Type: | Control Station |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red/Green |
| Family / Style: | CR104 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Mounting: | Surface |
| Type: | Control Station |