REXEL logo

Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 4042
Cat #: BR230
UPC: 786676362955
Sign In or Register to view pricing and more.
30 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Product Overview

30 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Also known as: 786676362955, BR230, Thumper
Frequently Bought Together (72)
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Multiple
200MA 2" PVC Male Terminal Adapter.
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Kidde Fire
21007581 Ionization Smoke Detector
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Eaton
BRCAF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BR225 Breaker, 25A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Eaton
BRN120GF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR GFCI
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
RMX103WG250CL 10/3 NM-B Solid Copper Orange 250'
Carlon
B118A Switch/Outlet Box, 1-Gang, Non-Metallic
Hubbell-Raco
1048 Knockout Seal, 2", Snap-In, Steel
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Leviton
GFTR2-I Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory
Multiple
THHN14SOLWHT500RL 14 AWG THHN Solid Copper, White, 500'
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
1451-2I Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Carlon
B122A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Eaton
BRN115GF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR GFCI
Hubbell-Raco
1046 Knockout Seal, 1-1/2", Snap-In, Steel
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Mounting: Plug on
Poles: 2
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10000
Type: Miniature, Breaker
Amps: 30
Interrupt Rating DC: 10000
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)