REXEL logo

Contact Block, Mounting Latch, Plastic, for 800F Pendant Station

Item #: 40423
Cat #: 800F-ALP
UPC: 662468122146
Sign In or Register to view pricing and more.
Contact Block, Mounting Latch, for 800F Pendant Station, 10 Per Package

Product Overview

Contact Block, Mounting Latch, for 800F Pendant Station, 10 Per Package
Also known as: 662468122146, 800F-ALP

Documents

Frequently Bought Together (50)
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
800F-15YE112 Legend Plate, 60mm Round, Universal, Yellow, Black Text
Allen-Bradley
AB 889D-M8NB-5 889 DC MICRO CABLE
Allen-Bradley
800FP-LF7 Push Button, Flush Clear Head, Illuminated, Plastic, 22.5mm
Allen-Bradley
800FP-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Plastic
Allen-Bradley
800FP-LMP44 Push Button, Push-Pull, Trigger Action, 40mm Red Mushroom Head
Allen-Bradley
800F-N3R Lamp Module, Integrated LED, Red, 24V AC/DC, Front Latch Mount
Allen-Bradley
800F-N3W Lamp Module, Integrated LED, White, 24V AC/DC, Front Latch Mount
Allen-Bradley
800FP-SM22 Selector Switch, 2-Position, Maintained, Black Knob
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
800F-N3G Lamp Module, Integrated LED, Green, 24V AC/DC, Front Latch Mount
Allen-Bradley
800FP-SM32 Selector Switch, 3-Position, Maintained, Black Knob
Allen-Bradley
800FP-LF3 Push Button, Flush Green Head, Illuminated, Plastic, 22.5mm
Allen-Bradley
800FP-F3 Push Button, Flush, Momentary, Green, Plastic, Operator Only
Allen-Bradley
800FP-F2 Push Button, Flush, Momentary, Black, Plastic, Operator Only
Allen-Bradley
800FP-LMT44 Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic
KIT CONFIGURED (NO COMPONENT PRINT)
Allen-Bradley
800FP-P3 Pilot Light, Plastic, Green, 22.5mm, Operator Only
Allen-Bradley
800F-15YSE112 Legend Plate, 60mm Round, Universal, Yellow, Black Text
Allen-Bradley
800FP-P4 Pilot Light, Plastic, Red, 22.5mm, Operator Only
nVent Hoffman
F44GPA Wireway Panel Adapter, Type 1, Lay-In, 4" x 4", Steel, Gray
Allen-Bradley
800F-N5W Lamp Module, Integrated LED, 120VAC, White, Latch Mount
Allen-Bradley
800F-12WE100 Legend Plate, 30 x 50mm, 22.5mm Opening, White, Black Text
Allen-Bradley
1492-ERL35 Terminal Block End Stop, DIN Rail
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
800FP-SM22 Selector Switch, 2-Position, Maintained, Black Knob
Allen-Bradley
800FP-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Plastic
Allen-Bradley
800FP-SM32 Selector Switch, 3-Position, Maintained, Black Knob
Allen-Bradley
800FM-SM32 Selector Switch, 22.5mm, Maintained, 3 Position, Metal, Knob
Allen-Bradley
800F-ALM Mounting Latch, Metal, for 800-F 22.5 mm Operators
Allen-Bradley
800FP-LF3 Push Button, Flush Green Head, Illuminated, Plastic, 22.5mm
Allen-Bradley
800FP-P4 Pilot Light, Plastic, Red, 22.5mm, Operator Only
Allen-Bradley
800FP-P3 Pilot Light, Plastic, Green, 22.5mm, Operator Only
Allen-Bradley
800FP-F3 Push Button, Flush, Momentary, Green, Plastic, Operator Only
Allen-Bradley
800FP-F2 Push Button, Flush, Momentary, Black, Plastic, Operator Only
Allen-Bradley
800F-NUG 22mm LED Module 800F PB
Allen-Bradley
800FM-SM22 Selector Switch, 22.5mm, Maintained, 2 Position, Metal, Knob
Allen-Bradley
800FP-E4 Push Button, Extended, Red, Plastic, Operator Only
Allen-Bradley
800FP-LE4 Push Button, Extended Red Head, Illuminated, Plastic, 22.5mm
Allen-Bradley
800F-N5R Lamp Module, Integrated LED, Red, 120VAC, Front Latch Mount
Allen-Bradley
700-HN100 Socket, 8-Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount
Allen-Bradley
800FP-KM21 Selector Switch, 2-Position, Maintained, Key Removal on Left
Allen-Bradley
800F-NUR Lamp Module, Integrated LED, 24-120V AC/DC, Red, Latch Mount
Allen-Bradley
800FM-P3 Pilot Light, Metal, Green Lens, Operator Only, 22.5mm
Allen-Bradley
800FM-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Metal
Allen-Bradley
800F-N3R Lamp Module, Integrated LED, Red, 24V AC/DC, Front Latch Mount
Allen-Bradley
800F-NUW Lamp Module, Integrated LED, 24-120V AC/DC, White, Latch Mount
Allen-Bradley
800FM-F3 Push Button, Flush, Green, Momentary, Non-Illuminated, Metal, 22.5mm

Specifications

Type: Contact Block, Mounting Latch
Family / Style: 800F
Type: Contact Block, Mounting Latch
Family / Style: 800F

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)