Milw 48-01-7784 6in 18tpi Torch Saw

Item #: 404245

Cat #: 48-01-7784

UPC: 045242083596

to view pricing and more.
Documents & Guides
Ice Hardened For Up To 50percent Longer Life, Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-up During Cutting And Substantially Extends Blade Life, Precision Forming Process Creates Sharper Teeth For

Overview

Ice Hardened For Up To 50percent Longer Life, Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-up During Cutting And Substantially Extends Blade Life, Precision Forming Process Creates Sharper Teeth For

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Also known as: 045242083596, 48-01-7784

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Made in the USA

Specifications

No Specifications Available