Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/2

Item #: 404292

Cat #: MV10-12RX

UPC: 051128603796

to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/2, Color: Yellow, 50/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/2, Color: Yellow, 50/PK

3M™ Scotchlok™ Standard Ring Tongue Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, PVC sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128603796, MV10-12RX

Specifications

Material: Vinyl
Size: 1/2 in
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Size: 1/2 in
Allowable Gauge Range: 12 - 10