5-Piece Hammer-Drill Bit Kit

Item #: 404325

Cat #: 48-20-8851

UPC: 045242098712

to view pricing and more.
Documents & Guides
5 Piece Hammer-Drill Bit Kit, 3-Flat Secure-Grip, Diameters: 5/32", 3/16", 1/4", 5/16" & 3/8".

Overview

5 Piece Hammer-Drill Bit Kit, 3-Flat Secure-Grip, Diameters: 5/32", 3/16", 1/4", 5/16" & 3/8".

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098712, 48-20-8851

Specifications

Diameter: 5/32 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 6 in , 5 in
Diameter: 5/32 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 6 in , 5 in