PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 404330

Cat #: 9013FHG54J59

UPC: 785901655411

to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch 4-way flange conforming to UL 508,100...200 psi,200 psi,40 psi,off at 175 psi,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors

Overview

Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch 4-way flange conforming to UL 508,100...200 psi,200 psi,40 psi,off at 175 psi,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors
Also known as: 785901655411, 9013FHG54J59

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1