Iec Full Voltage Non-reversing Starter

Item #: 404336

Cat #: AE16CN0AC

UPC: 782113970981

to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size C, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil ***Heater Pack required for Overload Protection***

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size C, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil ***Heater Pack required for Overload Protection***
Also known as: 782113970981, AE16CN0AC

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, Starter, IEC, Non-Reversing
Amps: 12
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, Starter, IEC, Non-Reversing
Family / Style: Freedom
Poles: 3
Amps: 12