Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 404407

Cat #: DH362FW5WRK

UPC: 782114193655

Sign In or Register to view pricing and more.
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel, Appleton, POWERTITE, Switch Receptacle

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel, Appleton, POWERTITE, Switch Receptacle
Also known as: 782114193655, DH362FW5WRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60