Rejacketing Sleeve, 25kV or Less, Shield Diameter Range: 0.80 - 1.02"

Item #: 404445

Cat #: RJS-2-10FT

UPC: 054007431015

to view pricing and more.
Documents & Guides
Rejacketing Sleeve, 15kV or Less, Shield Diameter Range: 0.60 - 0.80 Inch, 10 Foot Coil, Rejacketing Sleeves are Designed To Be Used In Conjunction With 3M™ Cold Shrink Breakout Boots and Silicone Rubber Terminations.

Overview

Rejacketing Sleeve, 15kV or Less, Shield Diameter Range: 0.60 - 0.80 Inch, 10 Foot Coil, Rejacketing Sleeves are Designed To Be Used In Conjunction With 3M™ Cold Shrink Breakout Boots and Silicone Rubber Terminations.
Also known as: 054007431015, RJS-2-10FT

Specifications

Color: Dark Gray
Length: 10 ft
Color: Dark Gray
Length: 10 ft