3P 230 STRTR 0 OPEN

Item #: 404446

Cat #: CR306B003

UPC: 783166353882

to view pricing and more.
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure starters. Starter. B0033882

Overview

NEMA power devices. Fast track now starters. Enclosure starters. Starter. B0033882
Also known as: 783166353882, CR306B003

Specifications

Phase: 3
Poles: 3
Amps: 18
Volts AC Control: 240
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Phase: 3
Amps: 18
Mounting: Surface
Family / Style: CR306
Poles: 3
Volts AC Control: 240
Type: Motor Starter
Volts AC: 600