Breaker, Molded Case, MDL -Frame, HMDL, 800A, 480VAC, Complete

Item #: 404454

Cat #: HMDL3800

UPC: 782114586082

to view pricing and more.
Eaton Series C complete molded case circuit breaker, MDL-frame, HMDL, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 800A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, MDL-frame, HMDL, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 800A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114586082, HMDL3800

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 800
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 800