Band Saw Blade

Item #: 404495

Cat #: 48-39-0522

UPC: 045242132300

to view pricing and more.
Documents & Guides
Milwaukee; Band Saw Blade; Deep Cut; Length: 44-7/8 In; Width: 1/2 In; Thickness: 02 In; Teeth Per Inch: 18 Tpi; Package Quantity: 100 ***Saw Sold Separately***

Overview

Milwaukee; Band Saw Blade; Deep Cut; Length: 44-7/8 In; Width: 1/2 In; Thickness: 02 In; Teeth Per Inch: 18 Tpi; Package Quantity: 100 ***Saw Sold Separately***

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI standard / deep-cut portable band saw blade (100-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Also known as: 045242132300, 48-39-0522

Specifications

Color: Black
Type: GFCI Receptacle
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Steel
Color: Black
NEMA Configuration: 5-20R, WD-1, WD-6
Type: GFCI Receptacle
Material: Steel