Sign In or Register to view pricing and more.
Documents & Guides
Circular Saw, M18, Cordless, RPM: 3500, Blade Diameter: 6-1/2", Voltage: 18V, Weight: 7 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Circular Saw, M18, Cordless, RPM: 3500, Blade Diameter: 6-1/2", Voltage: 18V, Weight: 7 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
Milwaukee® electric tool Corporation introduces the new M18™ cordless lithium-ion 6-1/2 in circular saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry. the 2630 is a high performance circular saw that delivers the most durability in a cordless saw. its powerful 3500 rpm motor easily and quickly cuts tough material such as LVL headers. magnesium upper and lower guards provide best-in-class durability to protect the blade from drops. the soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. an easy-to-read aircraft aluminum shoe provides a lightweight durable shoe and greater accuracy in rip cuts.
Also known as: 045242155965, 2630-20, Sidewinder, serk
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)