This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: XTCE032C10A
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Amps: | 32 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Mounting: | Surface |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Phase: | 3 |
Amps: | 32 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)