EMT Compression Coupling, Size: 1", Concrete Tight & Raintight

Item #: 404598

Cat #: 663SRT

UPC: 751338830738

to view pricing and more.
Documents & Guides
EMT Compression Coupling, Size: 1 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.

Overview

EMT Compression Coupling, Size: 1 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.

Topaz EMT raintight compression coupling used to join two lengths of EMT.

Also known as: 751338830738, 663SRT

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Finish: Zinc