REXEL logo

Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated

Item #: 4046
Cat #: 5344GR
UPC: 786210900056
Sign In or Register to view pricing and more.
Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated, 14 - 4 AWG

Product Overview

Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated, 14 - 4 AWG
Also known as: 786210900056, 5344GR
Frequently Bought Together (50)
Thomas & Betts
5334GR Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Thomas & Betts
5354GR Liquidtight Connector, 90°, 1", Grounding, Malleable, Insulated
Plasti-Bond
PRTB27 Conduit Body, 3/4", Type: TB, Form 7 , PVC Coated
Unistrut
P1008-EG Spring Nut, 3/8-16 Thread, 3/8", Steel/Electro-Galvanized
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Panduit
BT4LH-TL Barb Ty Cable Tie, Light-Heavy, 14.9" Long, Nylon, Black, 50/PK
Plasti-Bond
PBC105-3/4 Strut Strap, 3/4", PVC Coated
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Thomas & Betts
5343GR Liquidtight Connector, 3/4", Malleable Iron
Plasti-Bond
PRTB57 1-1/2, FM 7 Tb Fitting
Plasti-Bond
PRTB37 Conduit Body, Type: TB, FM7, Size: 1", Material: PVC Coated Iron
AFC
0216-10-00 EMT Compression Connector, 1-1/2", Insulated, Concrete Tight, Steel
Multiple
UA100GRY400RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 300'
Multiple
GRC100 1" Galvanized Coupling
Thomas & Betts
5336GR Liquidtight Connector, Straight, 1-1/2", Grounding, Malleable, Insulated
Plasti-Bond
PRLL37 Conduit Body, Type: LL, FM7, 1", PVC Coated Iron
Appleton
C100-A Conduit Body, Type: C, Size: 1", Form 85, Aluminum
Appleton
RB100-50 Reducing Bushing, Threaded, 1" x 1/2", Steel
Appleton
RB150-75 Reducing Bushing, Threaded, 1-1/2" x 3/4", Steel
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Thomas & Betts
TY528MX Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Thomas & Betts
5334GR Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Plasti-Bond
PREYS216 3/4" Male/Female Hub Sealing Fitting
Plasti-Bond
PRUNY205 Conduit Union, Female/Male, 3/4", PVC Coated Steel
Plasti-Bond
PRLB37 Conduit Body, 1", Type: LB, Form 7 , PVC Coated
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
C-1100-X-1-1/2IN-EG-ASSY 72326 C-1100 X 1 1/2IN EG ASSY EMT CLAMP
C-1102-X-1IN-SS-316-ASSY 723540 C-1102 x 1IN SS 316 ASSY RIGID CLAMP
American Conduit
1-100-10-EMT 1IN ALUM CONDUIT 10FT 6005/T1
Eaton B-Line
B2010HDG Rigid Strut Strap, 1", Steel
Parker
8-4-CBZ-SS CBZ-SS ELBOW, TUBE ADAPTER:
Plasti-Bond
PRHNIP-1/2XCL 1/2xclose Nipple
Brady
BRA BM71-187-1-342YL
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Multiple
UA050GRY1000RL Liquidtight, Type UA, 1/2", 1000' Reel
Cooper Crouse-Hinds
LCC2 Cable Tray Conduit Clamp, Flange Mount, 3/4", Cast Iron
Thomas & Betts
5335GR Liquidtight Connector, Insulated, Size: 1-1/4", Wire Range: 8 - 1/0 AWG
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
ABB
THQB2130 Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Unistrut
P1380A-EG 4-Hole Flat Angle Plate, 5-3/8" x 3-1/2", 9/16" Bolt, Steel
Thomas & Betts
5354GR Liquidtight Connector, 90°, 1", Grounding, Malleable, Insulated
Burndy
KA31U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 350 MCM
Plasti-Bond
PRT57 1-1/2 Form 7 T Fitting
H-132-X-20FT-PRE-GALV 70350 H-132 X 20FT PRE-GALV STRUT

Specifications

Material: Malleable Iron
Size: 1 in
Type: Connector
Material: Malleable Iron
Type: Connector
Size: 1 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)