This product has been discontinued.
3
more

to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, M12 Hackzall, Duct, Length: 4", Includes: (5) Blades.
Overview
Reciprocating Saw Blade, M12 Hackzall, Duct, Length: 4", Includes: (5) Blades.
Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
Also known as: 045242160358, 49-00-5424
Features & Benefits
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Cuts duct and metal thinner than 1/8 in.
Specifications
| Length: | 4 in |
| Material: | Steel |
| Length: | 4 in |
| Material: | Steel |