Compact Fluorescent Lamp, 23W, T24, 2700K

Item #: 404671

Cat #: 1T2423

UPC: 762148080961

to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, T24, 2700KCompact Fluorescent Lamp, 23 Watt, 120 Volt, Bulb: T24 (Tubular), Base: Medium Screw (E26), Lumens: 1200, CRI: 84, Color Temperature: 2700K

Overview

Compact Fluorescent Lamp, 23W, T24, 2700KCompact Fluorescent Lamp, 23 Watt, 120 Volt, Bulb: T24 (Tubular), Base: Medium Screw (E26), Lumens: 1200, CRI: 84, Color Temperature: 2700K
Also known as: 762148080961, 1T2423

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Wattage: 23
Volts AC: 120
Shape: T24 (Tubular)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Color Rendering Index (CRI): 84
Wattage: 23
Shape: T24 (Tubular)
Lumens: 1200
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent