Limit Switch, Micro, Top Roller, Plunger, Threaded, 2P, Metal

Item #: 404719
Cat #: XCMD21F2L1
UPC: 785901682639
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Micro, Top Roller, Plunger, Threaded, 2-Pole, Snap Action, Metal Modular, 1 meter, Pre-Wired Cable, 6 Amp, 240 Volt AC

Overview

Limit Switch, Micro, Top Roller, Plunger, Threaded, 2-Pole, Snap Action, Metal Modular, 1 meter, Pre-Wired Cable, 6 Amp, 240 Volt AC
Also known as: 785901682639, XCMD21F2L1

Specifications

Amps: 6
Poles: 2
Type: Limit Switch, Top Plunger, Micro
Length: 1 m
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Amps: 6
Type: Limit Switch, Top Plunger, Micro
Mounting: Surface
Standards: California Proposition 65
Poles: 2
Length: 1 m
Volts AC: 240

Customer Reviews

No reviews for this product
(0)