Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Item #: 404784

Cat #: GIB-100LS-20AC

UPC: 781381093330

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threadless, Size: 1 Inch, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

Grounding Bushing, Insulated, Threadless, Size: 1 Inch, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 781381093330, GIB-100LS-20AC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in