BALLAST BODY-HPS 50WATT CWA

Item #: 404863

Cat #: MLBG50LMT

UPC: 781381100014

to view pricing and more.
Mercmaster III ML Series Ballast Body, Lamp Type: 50 WTT Medium High Pressure Sodium, Lamp Wattage: 50 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood

Overview

Mercmaster III ML Series Ballast Body, Lamp Type: 50 WTT Medium High Pressure Sodium, Lamp Wattage: 50 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood
Also known as: 781381100014, MLBG50LMT

Specifications

No Specifications Available