MOLDED CASE CIRCUIT

Item #: 404888

Cat #: HLA36100

UPC: 785901700630

to view pricing and more.

Overview

SQD HLA36100 MOLDED CASE CIRCUIT
Also known as: 785901700630, HLA36100

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 50 kA