MOLDED CASE CIRCUIT

Item #: 404893

Cat #: HLA36125

UPC: 785901700654

to view pricing and more.

Overview

SQD HLA36125 MOLDED CASE CIRCUIT
Also known as: 785901700654, HLA36125

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 50 kA