MOLDED CASE CIRCUIT

Item #: 404939

Cat #: QBL22110

UPC: 785901702979

to view pricing and more.

Overview

SQD QBL22110 MOLDED CASE CIRCUIT
Also known as: 785901702979, QBL22110

Specifications

Mounting: Panel
Poles: 2
Amps: 110
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 110
Standards: California Proposition 65
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA