TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 225 A - coil 120 V AC

Item #: 404953

Cat #: LC1F225G6

UPC: 389110460028

to view pricing and more.
Documents & Guides
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 225 A - coil 120 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 225 A - coil 120 V AC
Also known as: 389110460028, LC1F225G6

Specifications

Mounting: Plate
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP20