IC Housing and Downlight, LED, 5", New Construction

Item #: 40500

Cat #: IC20LED-3K

UPC: 661209240781

to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, 5", New Construction, 10.5 Watt, 120/277 Volt, 3000K, Lumens: 600

Overview

IC Housing and Downlight, LED, 5", New Construction, 10.5 Watt, 120/277 Volt, 3000K, Lumens: 600
Also known as: 661209240781, IC20LED-3K

Specifications

Base: Medium Screw (E26)
Volts AC: 120, 277
Diameter: 5 in
Wattage: 10.500
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 5 in
Light Technology: LED
Volts AC: 120, 277
Wattage: 10.500