This product may not be available in all locations.

Transformer, 750VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Item #: 405000
Cat #: C0750E2A
UPC: 786680422706
to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Overview
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680422706, C0750E2A
Specifications
| Volt Amps: | 750 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 750 |
| Secondary Voltage: | 120, 115, 110 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |