Xenon Undercabinet Light, 2 Light, 18W

Item #: 40501

Cat #: 10567WH

UPC: 783927107907

Sign In or Register to view pricing and more.
Documents & Guides
Xenon All In One Modular Undercabinet Light, 2 Light, 120V, 18W, 13 in, White

Overview

Xenon All In One Modular Undercabinet Light, 2 Light, 120V, 18W, 13 in, White
Also known as: 783927107907, 10567WH

Specifications

Volts AC: 12
Wattage: 18, 18.500
Type: Undercabinet Light
Color: White
Length: 13 in
Material: Aluminum
Volts AC: 12
Type: Undercabinet Light
Length: 13 in
Wattage: 18, 18.500
Color: White
Material: Aluminum