18/2, Plenum-CMP, Shielded, White, 1000' Box

Item #: 405027

Cat #: 34853-1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/2, Plenum-CMP, Shielded, White, 1000' Box

Overview

18/2, Plenum-CMP, Shielded, White, 1000' Box
Also known as: 34853-1000BX

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded