Breaker, 1A, 1P, 277VAC, 48VDC, Ring Terminals

Item #: 40503

Cat #: 1489-A1C010R

UPC: 781180897153

to view pricing and more.
Documents & Guides
Breaker, 1A, 1P, 277VAC, 48VDC, Ring Terminals

Overview

Breaker, 1A, 1P, 277VAC, 48VDC, Ring Terminals
Also known as: 781180897153, 1489-A1C010R

Specifications

Amps: 1
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 1
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1