PUSHBUTTON 600VAC

Item #: 405041

Cat #: 9001KR3RH8

UPC: 785901710158

to view pricing and more.
Documents & Guides
SQD 9001KR3RH8 PUSHBUTTON 600VAC

Overview

SQD 9001KR3RH8 PUSHBUTTON 600VAC
Also known as: 785901710158, 9001KR3RH8

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65