Latching emergstop rope pull switch, rope pull switches XY2C, e XY2CH, 1NC+1 NO, booted pushbutton

Item #: 405173

Cat #: XY2CH13250H7

UPC: 389110762146

to view pricing and more.
Latching emergency stop rope pull switch, rope pull switches XY2C, e XY2CH, 1NC+1 NO, booted pushbutton

Overview

Latching emergency stop rope pull switch, rope pull switches XY2C, e XY2CH, 1NC+1 NO, booted pushbutton

This XY2CH Emergency Stop Rope pull Switch is designed with a right hand side or a left hand side anchor point, allowing operator to trigger the stop of potentially dangerous machines at any point of its working area. It operates with a maximum rope length of 30 meters. It has a Zamak body with a booted pushbutton reset, Chloroprene bellows, no pilot light, and 1 normally open and 1 normally closed slow break contacts. Its B10D reliability data is 4 000 000. This emergency stop rope pull switch is suitable for woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills, test laboratories, paint shops, surface treatment works, etc. Its IP65 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, EN/ISO 13850, UL NISD, CSA C22.2 No 14-13 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110762146, XY2CH13250H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65