REVERSING CONTACTOR 600VAC 90A NEMA

Item #: 405224
Cat #: 8702SEO2V06
UPC: 785901724438
Sign In or Register to view pricing and more.
Square D,REVERSING CONTACTOR 600VAC 90A NEMA,3,3P,3-Phase,3-Pole,480 V AC 60 Hz-440 V AC 50 Hz,Screw Clamp,UL Listed - CSA Certified,contactor,no indicator,reversing,type S

Overview

Square D,REVERSING CONTACTOR 600VAC 90A NEMA,3,3P,3-Phase,3-Pole,480 V AC 60 Hz-440 V AC 50 Hz,Screw Clamp,UL Listed - CSA Certified,contactor,no indicator,reversing,type S
Reversing Contactor, Size 3, 3-Pole, Horizontal Open Style
Also known as: 785901724438, 8702SEO2V06

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)