Legend Plate, 30mm, Aluminum, Black Field, Blank, for Engraving

Item #: 405237

Cat #: 9001KN600

UPC: 785901724803

to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Blank, for Engraving

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Blank, for Engraving
Also known as: 785901724803, 9001KN600

Specifications

Type: Legend Plate, Blank
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Blank
Standards: California Proposition 65
Size: 30 mm