MINIATURE CIRCUIT BREAKER 120/240V 90A

Item #: 405282

Cat #: QOB2901021

UPC: 785901729259

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 90A,1-Phase,10kA,120/240 Vac,2P,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 90A,1-Phase,10kA,120/240 Vac,2P,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Mini CB, QO, 90 A, 2P, 120/240 V, 10 kA, Bolt on, Shunt Trip

Also known as: 785901729259, QOB2901021

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 90
Mounting: Bolt On