Weatherproof Cover, 1-Gang, (1) Twist Lock, Vertical, Aluminum Die Cast

Item #: 405430

Cat #: CCSV-TL

UPC: 042269002425

to view pricing and more.
Documents & Guides
Single Gang Weatherproof Receptacle Cover, Silver, Aluminum, 1 Single Receptacle Cover with 1.59 Inch Diameter Opening Vertical, Device Mount with Integral Locking Hasp

Overview

Single Gang Weatherproof Receptacle Cover, Silver, Aluminum, 1 Single Receptacle Cover with 1.59 Inch Diameter Opening Vertical, Device Mount with Integral Locking Hasp

ABB weatherproof device boxes, while-in-use covers, and accessories deliver durable, code-compliant protection that contractors and procurement teams can depend on. Cast from heavy-duty aluminum with precision-machined surfaces and powder-coat finishes, the single-gang and multi-hub device boxes provide roomy wiring chambers, factory-installed grounding, integral mounting feet, and multiple hub options for fast, secure installations. Red•Dot Code Keeper extra-duty while-in-use covers are preconfigured for GFC and include adapter plates to accept single, duplex, GFCI, or switch devices; robust latching and lockable options reduce accidental disconnects, deter tampering, and meet NEC wet-location requirements. A full range of compatible accessories—closure plugs, mounting plates, extenders, and gasketed covers—streamline installations, simplify code approvals, and minimize callbacks. Engineered for wet locations, outdoor use, and demanding jobsite conditions, ABB weatherproof solutions save time on the job and provide long-term reliability.

Also known as: 042269002425, CCSV-TL

Specifications

Gangs: 1
Material: PVC, Aluminum
Gangs: 1
Material: PVC, Aluminum