Enclosure, Hinged Cover, Type 1, 12" x 12" x 4", Steel/Gray

Item #: 405525

Cat #: A121204

UPC: 786725301607

Sign In or Register to view pricing and more.
Enclosure, Nema 1, Hinge Cover, 12 Inch x 12 Inch x 4 Inch, KO, A Series, Cut Out Box, Steel/Gray Powder Coat

Overview

Enclosure, Nema 1, Hinge Cover, 12 Inch x 12 Inch x 4 Inch, KO, A Series, Cut Out Box, Steel/Gray Powder Coat

Designed for use as surface-mounted junction box, switch box and cutout box.

Also known as: 786725301607, A121204

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Depth: 4 in
Width: 12 in
Color: Gray
Mounting: Wall
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65