Enclosure, Nema 1, Hinge Cover, Steel, 24" x 24" x 6", KO

Item #: 405527

Cat #: A242406

UPC: 786725303229

Sign In or Register to view pricing and more.
Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 24 x 24 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

Overview

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 24 x 24 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

Designed for use as surface-mounted junction box, switch box and cutout box.

Also known as: 786725303229, A242406

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box.

Specifications

Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Width: 24 in
Height: 24 in
Mounting: Wall
Depth: 6 in
Material: Steel
Standards: California Proposition 65