NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 4" x 4" x 4"

Item #: 405530

Cat #: SC040404

UPC: 786725312108

to view pricing and more.
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725312108, SC040404

Features & Benefits

  • Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. Removable concentric knockouts on all four sides.

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Finish: Powder Coated
Knockouts: Yes
Depth: 4 in
Color: Gray
Height: 4 in
Mounting: Wall
Finish: Powder Coated
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Standards: California Proposition 65
Knockouts: Yes