NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 4" x 4" x 4"

Item #: 405534

Cat #: SC040404NK

UPC: 786725312115

Sign In or Register to view pricing and more.
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725312115, SC040404NK

Features & Benefits

  • Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Finish: Powder Coated
Knockouts: No
Depth: 4 in
Color: Gray
Height: 4 in
Mounting: Wall
Finish: Powder Coated
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Standards: California Proposition 65
Knockouts: No