1/2" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 405552

Cat #: 039112

UPC: 714118391126

to view pricing and more.
1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance.

Also known as: 714118391126, 039112

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Diameter: 1/2 in
Jacket: TPE
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Black
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen