1/2" Liquidtight Steel Flex, Extreme Temp, Black, 500' Reel

Item #: 405553

Cat #: 039114

UPC: 714118391140

to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 500 Foot Reel, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 500 Foot Reel, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 714118391140, 039114

Specifications

Diameter: 1/2 in
Length: 500 ft
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Diameter: 1/2 in
Jacket: TPE
Material: Steel
Family / Style: SEALTITE®
Length: 500 ft
Color: Black
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen