1" Liquidtight Steel Flex, Extreme Temp, Black, 400' Reel

Item #: 405560
Cat #: 39138
UPC: 714118391386
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 400 Foot Reel, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

1 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 400 Foot Reel, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 714118391386, 39138

Specifications

Diameter: 1 in
Jacket: TPE
Color: Black
Length: 400 ft
Material: Steel
Package Type: Reel
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Diameter: 1 in
Color: Black
Material: Steel
Family / Style: SEALTITE®
Jacket: TPE
Length: 400 ft
Package Type: Reel
Type: HCX - Extreme Temperature/Zero Halogen

Customer Reviews

No reviews for this product
(0)