2" Liquidtight Steel Flex, Extreme Temp, Black, 50' Coil

Item #: 405563
Cat #: 39161
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 39161

Specifications

Jacket: TPE
Color: Black
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Jacket: TPE
Length: 50 ft
Diameter: 2 in
Family / Style: SEALTITE®
Color: Black
Material: Steel
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen

Customer Reviews

No reviews for this product
(0)