Enclosure, SC Series, NEMA 1, Screw Cover, 30 x 30 x 8", Steel/Gray
Item #:
405588
Cat #:
SC303008NK
UPC:
786725315413
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, SC Series, NEMA 1, Screw Cover, 30 x 30 x 8 Inch, No Knockouts, Steel/Gray
Overview
Enclosure, SC Series, NEMA 1, Screw Cover, 30 x 30 x 8 Inch, No Knockouts, Steel/Gray
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725315413, SC303008NK
Specifications
Width: | 30 in |
Size: | 30 x 30 x 8 in |
Height: | 30 in |
Depth: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 30 in |
Height: | 30 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Size: | 30 x 30 x 8 in |
Depth: | 8 in |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)